Zoro Homepage

Conduit Outlet Body, Iron, LU

  • Mfr # LU37

  • Zoro # G1394626


product price: $36.49
/ea

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
No
Hub Size
1 in
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
LU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LU37
Zoro #
G1394626
UPC #
-
Country of Origin
China

Dimensions

Hub Size
1 in
Conduit Outlet Body Hub Size
1 in
Conduit Outlet Hub Size
1"
Compatible Conduit Trade Size
1 in
Inside Diameter
1 in
Trade Size
1 in
Inner Dimensions (inches)
7.3x3.1x12.6
Outer Dimensions (inches)
13x8x7.25

Details

Item
Conduit Outlet Body
Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
No
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
LU
Material
Iron
Conduit Outlet Body Capacity
13.4 cu in
Conduit Outlet Body Hub Style
Threaded
For Use With
IMC, RMC
Standards
UL, 514A, 514B, CSA, C22.2 No. 18, Fed. Spec., W-C 586D
Color
Gray
Back Type
Flat
Form
Form 7
Body Style
LU
Connection Type
Threaded
Weight
2.25 lb
Compatible Conduit Type
IMC, RMC
For Conduit Type
IMC, RMC
Finish
Plain
Thread Gender
Female to Female
Application
Connect Conduit Sections, Provide Easy Access to Conductors for Maintenance and Future System Changes
Type
Form 7 Conduit Body
Standard
UL E2969, CSA
Features
BlueKote Teflon based internal finish provides a slick, easy-glide internal surface which significantly lowers the amount of force necessary to pull wires.; Eliminates rough internal surfaces that can cut into cable jacket, insulation and conductors during pulling and also reduces installation time and risk of installer strain.; Triple-layer protection...including two layers of epoxy coating which stops corrosion in its tracks.

Description

Conduit Outlet Body, Iron, Trade Size 1 in, Finish Plain, Compatible Conduit Type IMC, RMC, Thread Gender Female to Female, Conduit Fitting Type Elbow, Standards UL, 514A, 514B, CSA, C22.2 No. 18, Fed. Spec., W-C 586D, For Use With IMC, RMC, For Conduit Type IMC, RMC, Weight 2.25 lb, Color Gray, Compatible Conduit Trade Size 1 in, Connection Type Threaded, Inside Diameter 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.