Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T37
Zoro #
G2548691
UPC #
786210924991
Country of Origin
China
Dimensions
Conduit Outlet Body Hub Size
1 in
Conduit Outlet Hub Size
1"
Details
Conduit Outlet Body Type
Conduit Outlet Body
Item
Conduit Outlet Body
Hazardous Location
No
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
T
Conduit Outlet Body Capacity
16.9 cu in
Conduit Outlet Body Hub Style
Threaded
Back Type
Flat
Color
Gray
Standards
UL, CSA
Form
Form 7
Description
Conduit Outlet Body, Hazardous Location No, Conduit Outlet Body Material Iron, Conduit Outlet Body Style T, Conduit Outlet Body Hub Size 1 in, Conduit Outlet Body Hub Style Threaded, Conduit Outlet Body Capacity 3.0 cu. in., Back Type Flat, Gray, Standards UL, CSA, Form 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.