Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X47
Zoro #
G1678381
UPC #
786210086637
Country of Origin
China
Dimensions
Conduit Outlet Body Hub Size
1 1/4 in
Conduit Outlet Hub Size
1-1/4"
Details
Item
Conduit Outlet Body
Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
No
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
X
Material
Iron
Conduit Outlet Body Capacity
19.3 cu in
Conduit Outlet Body Hub Style
Threaded
Standards
UL, CSA
Color
Gray
Back Type
Flat
Form
Form 7
Body Style
X
Description
Conduit Outlet Body, Hub Size 1 1/4 in, Iron, Back Type Flat, Body Style X, Color Gray, Hazardous Location No, Standards UL, CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.