Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LB17
Zoro #
G1225262
UPC #
786210924601
Country of Origin
China
Dimensions
Conduit Outlet Body Hub Size
1/2 in
Conduit Outlet Hub Size
1/2"
Details
Item
Conduit Outlet Body
Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
No
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
LB
Material
Iron
Conduit Outlet Body Capacity
4.0 cu in
Conduit Outlet Body Hub Style
Threaded
Standards
UL, CSA
Color
Gray
Back Type
Flat
Form
Form 7
Body Style
LB
Description
Conduit Outlet Body, Hub Size 1/2 in, Iron, Back Type Flat, Body Style LB, Color Gray, Hazardous Location No, Standards UL, CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.