Conduit Outlet Body w/Cover, Iron, T
Mfr # T37CG-TB
Zoro # G3241113
product price: $51.89
/eaKey Features
Conduit Outlet Body Type
Conduit Outlet Body with Cover
Hazardous Location
No
Hub Size
1 in
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
T
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T37CG-TB
Zoro #
G3241113
UPC #
786210916750
Country of Origin
China
Dimensions
Hub Size
1 in
Conduit Outlet Body Hub Size
1 in
Conduit Outlet Hub Size
1"
Compatible Conduit Trade Size
1 in
Trade Size
1 in
Thread Size
1 in
Outer Dimensions (inches)
9.05x6.6x4.6
Description
Conduit Outlet Body, Weight 2.88 lb, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Compatible Cover 370F, Iron, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 16.9 cu in, Body Style T, Body Type Conduit Outlet Body with Cover, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Cover Included Yes, Finish Zinc Plated with Powder Coated, For Use With IMC, RMC, Gasket Included Yes, Hazardous Location No, Hub Style Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.