Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connectors

  • Mfr # XC-406

  • Zoro # G721852640


product price: $7.69
/ea

Key Features

Type
Straight
Standards
UL, CSA
Length
2.76 in
Series
XC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XC-406
Zoro #
G721852640
UPC #
50785991447625
Country of Origin
United States

Dimensions

Length
2.76 in

Details

Type
Straight
Standards
UL, CSA
Series
XC

Description

2in, 2.76in x 2-5/8in, Zinc Plated Malleable Iron, Squeeze Installation, Non-Insulated Throat, 1-Piece, Straight, Armored Cable and Flexible Conduit Connector (10 per Carton)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.