Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contr, 20A, 2P, CoIL208/240V

  • Mfr # DP20C2P-2

  • Zoro # G400720277


product price: $67.85
/ea

Key Features

Coil Voltage
208V-240V AC
Number of Poles
2
Standards
UL, CSA, CE
Series
DP20
Full Load Current - Resistive
30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP20C2P-2
Zoro #
G400720277
UPC #
-
Country of Origin
China

Details

Item
Definite Purpose Contactor
Coil Voltage
208V-240V AC
Number of Poles
2
Standards
UL, CSA, CE
Series
DP20
Full Load Current - Resistive
30 A
Full Load Current - Inductive
20 A
Phase
1

Description

DP ConTR,20A,2P,CoIL208/240V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.