Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contr, 25A, 3P, CoIL208/240V

  • Mfr # DP25C3P-2

  • Zoro # G400720321


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
208V-240V AC
Number of Poles
3
Full Load Current - Inductive
25 A
Series
DP25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP25C3P-2
Zoro #
G400720321
UPC #
-
Country of Origin
China

Details

Item
Definite Purpose Contactor
Coil Voltage
208V-240V AC
Number of Poles
3
Full Load Current - Inductive
25 A
Series
DP25

Description

DP ConTR,25A,3P,CoIL208/240V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.