Zoro Homepage

Contr, 30A, 3P, CoIL208/240V

  • Mfr # DP30C3P-2

  • Zoro # G400720017


product price: $98.19
/ea
Free Shipping & Returns

Key Features

Coil Voltage
208V-240V AC
Number of Poles
3
Full Load Current - Resistive
40 A
Full Load Current - Inductive
30 A
Width
60.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP30C3P-2
Zoro #
G400720017
UPC #
-
Country of Origin
China

Dimensions

Width
60.3 mm
Height
92 mm
Depth
73.8 mm

Details

Item
Definite Purpose Contactor
Coil Voltage
208V-240V AC
Number of Poles
3
Full Load Current - Resistive
40 A
Full Load Current - Inductive
30 A
Weight
0.45 kg
Standards
IEC 60947-4-1UL 508
Series
DP30

Description

DP ConTR,30A,3P,CoIL208/240V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.