Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contr, 60A, 2P, CoIL208/240V

  • Mfr # DP60C2P-2

  • Zoro # G200720255


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
208V-240V AC
Number of Poles
2
Full Load Current - Inductive
60 A
Width
70 mm
Height
99.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP60C2P-2
Zoro #
G200720255
UPC #
6620191452110
Country of Origin
China

Dimensions

Width
70 mm
Height
99.2 mm
Depth
95.8 mm

Details

Item
Definite Purpose Contactor
Coil Voltage
208V-240V AC
Number of Poles
2
Full Load Current - Inductive
60 A
Standards
UL 508IEC 60947-4-1
Series
DP60

Description

DP ConTR,60A,2P,CoIL208/240V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.