Shop ABB
Create Account
COPPER NO HOLE LUG 14-8, 50PK
- Mfr # 31003BT
- Zoro # G724451789
product price:Â
$
2,226.99
/pk of 50, $44.54/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31003BT
- Zoro #
- G724451789
- UPC #
- 786210914602
- Country of Origin
- Mexico
Description
Blind Tongue Lug, Copper, Cable Size #14-#8 AWG. Length 1-1/8 inch, Height 15/32 inch, Width 1/2 inch. Pad Thickness 1/8 inch. No Holes in Pad. Includes Slotted Head Screw. Category: Mechanical connectors. Finish: Bronze Plated. Number Of Mounting Holes: 1. Bolt Size: 1/4 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.