Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Cord and Cable Fittings TCF075-67AL

Cord and Cable Fittings (Discontinued)

  • Mfr # TCF075-67AL
  • Zoro # G921856226
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCF075-67AL
Zoro #
G921856226
UPC #
786210879406
Country of Origin
China

Dimensions

Thread Size
3/4 in
Trade Size
3/4 in

Details

Standards
CSA
Material
Aluminum, Neoprene

Description

3/4in, 0.54 to 0.67in Cord, Metallic, Aluminum, Cable Tray Cord Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.