Zoro Homepage

Coupling, Conduit Use, 2-1/2 in, PVC

  • Mfr # 183573

  • Zoro # G204015500


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Nominal/Conduit Pipe
2-1/2 in
Material
PVC
For Use With
Conduit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
183573
Zoro #
G204015500
UPC #
-
Country of Origin
United States

Details

Item
Coupling
Nominal/Conduit Pipe
2-1/2 in
Material
PVC
For Use With
Conduit

Description

Features
  • PVC Electrical Conduit Expansion Coupling.
  • Size - 2.5 in.
  • 2 Piece.
  • Designed To Compensate For Length Changes Due To Temperature Variations In Exposed Applications Of Conduit Runs.
  • For Use With Schedule 40 & 80 Conduit.
  • Features Exclusive Molded In Mid-Point Indicator On The Piston.
  • Exclusive 2-1/2 in. Expansion Fitting With 8 in. Travel Distance.
  • Molded Design With Lubricated Seals For Easier Movement For The Life Of The Product.
  • Ridges On The Fitting For Easier Installation.
  • 2 O-Rings To Prevent Leakage.
  • Can Be Installed Vertically Or Horizontally.
  • Dimension - 13.22 x 3.31 x 3.31 in.
  • Item Weight - 2.41 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.