Zoro Homepage

Crimp Wire Connector, 3/0 AWG Max, Orange, None Insulation, 35 kV

  • Mfr # 54811

  • Zoro # G3397764


product price: $11.29
/ea

Key Features

Type
Splice
Minimum Wire Size
3/0 AWG
Insulation Material
None
Maximum Voltage
35 kV
Maximum Operating Temperature
194 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54811
Zoro #
G3397764
UPC #
786210548111
Country of Origin
Mexico

Dimensions

Maximum Wire Size
3/0 AWG
Minimum Wire Size
3/0 AWG
Length
2.25 in
Outside Dia.
0.65 in
Overall Length
2.25 in
Maximum Wire Insulation Diameter
0.65 in
Barrel Outside Diameter
0.65 in
Barrel Size
Long
For Maximum Wire Size - Solid
3/0 AWG
For Minimum Wire Size - Solid
3/0 AWG

Details

Item
Crimp Wire Connector
Type
Splice
Color
Orange
Insulation Material
None
Maximum Voltage
35 kV
Maximum Operating Temperature
194 Degrees F
RoHS Compliant
Yes
Die Code
50
Material
Copper
Standards
CSA Certified, UL Listed
Maximum Conductors
1
Compatible with Product Type
Copper Conductor
For Wire Type
Class G, H, I, K, M
Termination Style
Crimp
Number of Crimps
2
For Conductor Material
Copper
Special Features
Easy To Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost, Two-Way Connectors Provide High Pullout Values
Seam Style
Seamless
Features
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost.
Finish
Tin Plated
Application
Applications certified to 600 V and recommended up to 35 kVÂ¥

Description

Open Barrel Splice, Barrel Finish Tin Plated, Barrel Size Long, Color Code Orange, Die Code 50, For Conductor Material Copper, For Wire Type Class G, H, I, K, M, Material Copper, Maximum Voltage 35 kV, Minimum Wire Size Not Applicable, Maximum Wire Size 3/0 AWG, Number of Crimps 2, Overall Length 2.25 in, Maximum Conductors 1, Maximum Operating Temperature 194 Degrees F, RoHS Compliant Yes, Seam Style Seamless, Standards CSA Certified, UL Listed, Barrel Outside Diameter 0.65 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.