Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimp Wire Connector, 4 AWG Max, Green, None Insulation, 35 kV

  • Mfr # 60512

  • Zoro # G2892452


product price: $8.49
/ea

Key Features

Type
Splice
Minimum Wire Size
4 AWG
Insulation Material
None
Maximum Voltage
35 kV
Maximum Operating Temperature
194 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60512
Zoro #
G2892452
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Wire Size
4 AWG
Minimum Wire Size
4 AWG
Outside Dia.
0.46 in
Length
1.81 in
Overall Length
1.81 in
Maximum Wire Insulation Diameter
0.46 in
Barrel Outside Diameter
0.46 in
Barrel Size
Long
For Minimum Wire Size - Solid
4 AWG
For Maximum Wire Size - Solid
4 AWG

Details

Item
Crimp Wire Connector
Type
Splice
Color
Green
Insulation Material
None
Maximum Voltage
35 kV
Maximum Operating Temperature
194 Degrees F
RoHS Compliant
Yes
Die Code
37
Material
Copper
Standards
CSA Certified, UL Listed
Seam Style
Seamless
Special Features
For Aluminum and Copper Concentric Conductors and Compact Code Aluminum Strandings
For Conductor Material
Aluminum
Compatible with Product Type
Copper Conductor
For Wire Type
Stranded
Termination Style
Crimp
Number of Crimps
2
Maximum Conductors
1
Features
For aluminum and copper concentric conductors and compact code aluminum strandings.; Connectors supplied with T&B Oxide inhibitor compound in wire bore.; Permits aluminum conductors to be spliced to copper or aluminum conductors.; Application Tools: TBM5, TBM5S, TBM6, TBM6S, TBM8, TBM8S
Number of Batteries
0
Special Functions
For aluminum and copper concentric conductors and compact code aluminum strandings.
Useful for stranded conductors
Yes
Finish
Tin Plated

Description

Long-Barrel Splice, Barrel Finish Tin Plated, Barrel Size Long, Color Code Green, Die Code 37, For Conductor Material Aluminum, For Wire Type Stranded, Material Copper, Maximum Voltage 35 kV, Minimum Wire Size 4 AWG, Maximum Wire Size 4 AWG, Number of Crimps 2, Overall Length 1.81 in, Maximum Conductors 1, Maximum Operating Temperature 194 Degrees F, RoHS Compliant Yes, Seam Style Seamless, Standards CSA Certified, UL Listed, Barrel Outside Diameter 0.46 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.