Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimping Tool Die

  • Mfr # 13457

  • Zoro # G2360513


product price: $96.39
/ea
Free Shipping & Returns

Key Features

Use With Tool Type - Crimper
Hand
Primary Application - Crimping
Electrical Wire and Cable Crimping
Crimping Die Series
TNB Series 13400
For Use With - Crimping Tool
Mfr. No. TBM5S
Capacity Aluminum Lug - Crimper
1 AWG, 1/0 AWG, 2/0 AWG, 3/0 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13457
Zoro #
G2360513
UPC #
-
Country of Origin
United States

Dimensions

Number of Crimping Sizes
4

Details

Use With Tool Type - Crimper
Hand
Primary Application - Crimping
Electrical Wire and Cable Crimping
Item
Upper and Lower Crimping Die
Crimping Die Series
TNB Series 13400
For Use With - Crimping Tool
Mfr. No. TBM5S
Capacity Aluminum Lug - Crimper
1 AWG, 1/0 AWG, 2/0 AWG, 3/0 AWG
Connector Color Code - Crimper
Gold, Olive, Ruby, Tan
Color Code
Gold 45, Tan 50, Olive 54, Ruby 60
For Use With
Color Keyed Compression Connector Tool, TBM5S
Application
Cable Compression Lugs and Connectors
Crimping Capacity
1 to 3/0 AWG Aluminum
Compatible Connector Type
Copper & Aluminum Connectors
Compatible with Series
TBM5
Number of Pieces
1
Compatible with Manufacturer Model Number
TBM5S
Connector Color Code
Gold, Olive, Ruby, Tan
Compatible Cable Type
Code
Compatible with Brand
Color-Keyed
Crimping Die Style
Upper and Lower
Compatible Manufacturer Part Number
TBM5S
Compatible Manufacturer Model Number
TBM5S
For Use With Mfr. Model Number
TBM5S
Compatible with Manufacturer Model No.
TBM5S
Compatible with Mfr. Model No.
TBM5S
For Use with Mfr Model Number
TBM5S
Compatible Pump Manufacturer Part Number
TBM5S
Compatible Mfr. Model Number
TBM5S

Description

Upper and Lower Crimping Die, Compatible Connector Type Copper & Aluminum Connectors, Compatible Cable Type Code, Number of Crimping Sizes 4, Connector Color Code Gold, Olive, Ruby, Tan, Number of Pieces 1, Compatible with Brand Color-Keyed, Compatible with Manufacturer Model Number TBM5S, Compatible with Series TBM5, Application Cable Compression Lugs and Connectors, Crimping Capacity 1 to 3/0 AWG Aluminum, Upper and Lower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.