Zoro Homepage

Crimping Tool Die

  • Mfr # 13476

  • Zoro # G2771291


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Use With Tool Type - Crimper
Hand
Primary Application - Crimping
Electrical Wire and Cable Crimping
Crimping Die Series
TNB Series 13400
For Use With - Crimping Tool
Mfr. No. TBM6S
Capacity Aluminum Lug - Crimper
250 kcmil, 3/0 AWG, 300 kcmil,, 4/0 AWG, 6 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13476
Zoro #
G2771291
UPC #
786210134765
Country of Origin
United States

Dimensions

Number of Crimping Sizes
6

Details

Use With Tool Type - Crimper
Hand
Primary Application - Crimping
Electrical Wire and Cable Crimping
Item
Lower Crimping Die
Crimping Die Series
TNB Series 13400
For Use With - Crimping Tool
Mfr. No. TBM6S
Capacity Aluminum Lug - Crimper
250 kcmil, 3/0 AWG, 300 kcmil,, 4/0 AWG, 6 AWG
Capacity Copper Lug - Crimper
250 kcmil, 300 kcmil, 350 kcmil, 4 AWG, 400 kcmil
Connector Color Code - Crimper
Blue, Gray, Red, Ruby, White, Yellow
Color Code
Gray 29, Yellow 62, Ruby 60, White 66, Red 71, Blue 76
For Use With
Color Keyed Compression Connector Tool, TBM6S
Crimping Capacity
4 AWG, 250 to 400 kcmil Copper, 6 AWG, 3/0 AWG, 4/0AWG, 250 to 300 kcmil Aluminum
Application
Cable Compression Lugs and Connectors
Number of Pieces
1
Compatible with Brand
Color-Keyed
Compatible Connector Type
Copper & Aluminum Connectors
Compatible with Series
TBM6
Compatible with Manufacturer Model Number
TBM6S
Compatible Cable Type
Code
Connector Color Code
Blue, Gray, Red, Ruby, White, Yellow
Crimping Die Style
Lower
Compatible Manufacturer Part Number
TBM6S
Compatible Manufacturer Model Number
TBM6S
For Use With Mfr. Model Number
TBM6S
Compatible with Manufacturer Model No.
TBM6S
Compatible with Mfr. Model No.
TBM6S
For Use with Mfr Model Number
TBM6S
Compatible Pump Manufacturer Part Number
TBM6S
Compatible Mfr. Model Number
TBM6S

Description

Lower Crimping Die, Compatible Connector Type Copper & Aluminum Connectors, Compatible Cable Type Code, Number of Crimping Sizes 6, Connector Color Code Blue, Gray, Red, Ruby, White, Yellow, Number of Pieces 1, Compatible with Brand Color-Keyed, Compatible with Manufacturer Model Number TBM6S, Compatible with Series TBM6, Application Cable Compression Lugs and Connectors, Crimping Capacity 4 AWG, 250 to 400 kcmil Copper, 6 AWG, 3/0 AWG, 4/0AWG, 250 to 300 kcmil Aluminum, Lower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.