Zoro Homepage

Crimping Tool Die

  • Mfr # 15528SS

  • Zoro # G0646791


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Use With Tool Type - Crimper
Hand
Primary Application - Crimping
Electrical Wire and Cable Crimping
Crimping Die Series
TNB Series 15500
For Use With - Crimping Tool
Mfr. No. TBM14M, TBM15
Capacity Copper Lug - Crimper
2 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15528SS
Zoro #
G0646791
UPC #
786209883605
Country of Origin
Italy

Dimensions

Number of Crimping Sizes
1

Details

Use With Tool Type - Crimper
Hand
Primary Application - Crimping
Electrical Wire and Cable Crimping
Item
Upper and Lower Crimping Die
Crimping Die Series
TNB Series 15500
For Use With - Crimping Tool
Mfr. No. TBM14M, TBM15
Capacity Copper Lug - Crimper
2 AWG
Max. Crimping Force - Crimper
14 ton
Connector Color Code - Crimper
Brown
For Use With
Color Keyed Compression Connector Tools, TBM14M and TBM15
Color Code
Brown 33
Crimping Capacity
2 AWG Copper
Application
Cable Compression Lugs and Connectors
Maximum Crimping Force
14 ton
Connector Color Code
Brown
Number of Pieces
2
Compatible with Manufacturer Model Number
TBM62CR-LI, TBM62PCR-LI, TBM6PCR-LI, TBM6UNICR-LI
Compatible with Brand
Color-Keyed
Compatible Cable Type
Code
Compatible Connector Type
Copper & Aluminum Connectors
Crimping Die Style
Upper and Lower
Compatible Manufacturer Part Number
TBM62CR-LI, TBM62PCR-LI, TBM6PCR-LI, TBM6UNICR-LI
Compatible Manufacturer Model Number
TBM62CR-LI, TBM62PCR-LI, TBM6PCR-LI, TBM6UNICR-LI
For Use With Mfr. Model Number
TBM62CR-LI, TBM62PCR-LI, TBM6PCR-LI, TBM6UNICR-LI
Compatible with Manufacturer Model No.
TBM62CR-LI, TBM62PCR-LI, TBM6PCR-LI, TBM6UNICR-LI
Compatible with Mfr. Model No.
TBM62CR-LI, TBM62PCR-LI, TBM6PCR-LI, TBM6UNICR-LI
For Use with Mfr Model Number
TBM62CR-LI, TBM62PCR-LI, TBM6PCR-LI, TBM6UNICR-LI
Compatible Pump Manufacturer Part Number
TBM62CR-LI, TBM62PCR-LI, TBM6PCR-LI, TBM6UNICR-LI
Compatible Mfr. Model Number
TBM62CR-LI, TBM62PCR-LI, TBM6PCR-LI, TBM6UNICR-LI

Description

Upper and Lower Crimping Die, Compatible Connector Type Copper & Aluminum Connectors, Compatible Cable Type Code, Number of Crimping Sizes 1, Connector Color Code Brown, Number of Pieces 2, Maximum Crimping Force 14 ton, Compatible with Brand Color-Keyed, Compatible with Manufacturer Model Number TBM62CR-LI, TBM62PCR-LI, TBM6PCR-LI, TBM6UNICR-LI, Application Cable Compression Lugs and Connectors, Crimping Capacity 2 AWG Copper, Upper and Lower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.