CTPA20-S/50M 20MM SLIT PA6 CONDUIT 50M - BL
- Mfr # CTPA20-S-50M
- Zoro # G224299355
product price:Â
$
326.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CTPA20-S-50M
- Zoro #
- G224299355
- UPC #
- 786210274379
- Country of Origin
- United Kingdom
Description
Lightweight Weight, Extra Flexible Slit Conduit, NC Size 20/NW Size 17, Outside Diameter 21.2mm, Inside Diameter 16.9mm, Static Bend Radius 45mm, High Fatigue Life and Abrasion, Impact Resistance, IP40 Rating, Polyamide 6, Reel Length 50 Meters, Black. General Characteristics. Category : Flexible Non-Metallic Conduit. Special Features : Self Extinguishing, Low Smoke Toxicity & Halogen Free. Application : General Purpose, Lightweight Loom Applications. Radius : Static: 45 mm. Flexibility : High. Material : Polyamide/Nylon 6. Color : Black. Dimensions and Classifications. Brand Name : Harnessflex. Standard : RoHS, Conforms with End of Life Vehicle Directive (ELV)EU200/53/EC. Trade Size : NC20/NW17. Outside Diameter : 21.2 mm. Inside Diameter : 16.9 mm. Length : 50 m
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.