Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AF116-30-11-11, CTR, 3P, 104A, 20-60VDC/24-60VAC, 1/1

  • Mfr # AF116-30-11-11

  • Zoro # G9285021


product price: $605.99
/ea
Free Shipping & Returns

Key Features

Standards
CB, CCC, CE, RINA
Overall Width
150 mm
Overall Height
126 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF116-30-11-11
Zoro #
G9285021
UPC #
88861415265
Country of Origin
Unknown

Dimensions

Overall Width
150 mm
Overall Height
126 mm

Details

Item
Contactor
Standards
CB, CCC, CE, RINA

Description

The ABB - CTR, 3P, 104A, 20-60VDC/24-60VAC, 1/1 is a Contactor that falls under the category of IEC Magnetic Contactors. This product has been manufactured with standard dimensions for potential use in a variety of industrial and commercial settings. With a depth of 90 mm, height of 126 mm and width of 150 mm250, it offers compactness for easy installation.

Key features based on attributes include:

• Compact Dimensions: The contactor has a depth of 90 mm, height of 126 mm, and width of 150 mm250 which may be appropriate for installations where space is restricted. • Compliance with Standards: It complies with several international standards such as CB, CCC, CE and RINA indicating its potential use across different markets. • Versatile Power Range: Its rated operational range is from 20-60VDC/24-60VAC allowing compatibility within specified power supply ranges.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.