Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AF305-30-11-11, CTR, 3P, 312A, 20-60VDC/24-60VAC, 1/1

  • Mfr # AF305-30-11-11

  • Zoro # G9282930


product price: $2,218.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V-60V AC, 20V-60V DC
IP Rating
IP00, IP20
Max. Operating Watts
185 kW (at 1000V), 90 kW (at 220/230/240V), 160 kW (at 380/400V, 415V, 440V), 200 kW (at 500V), 250 kW (at 690V)
Hold VA
8.5 VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF305-30-11-11
Zoro #
G9282930
UPC #
88861413971
Country of Origin
Unknown

Dimensions

Working Height
3000 m
Overall Width
140 mm
Overall Depth
180 mm
Overall Height
225 mm

Details

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V-60V AC, 20V-60V DC
IP Rating
IP00, IP20
Max. Operating Watts
185 kW (at 1000V), 90 kW (at 220/230/240V), 160 kW (at 380/400V, 415V, 440V), 200 kW (at 500V), 250 kW (at 690V)
Hold VA
8.5 VA
Impulse Withstand Voltage
8 kV
Operating Time
37 to 47 ms (Coil De-energization and NO Contact Opening), 25 to 55 ms (Coil Energization and NO Contact Closing)
Net Weight
3.9 kg
Control Circuit Voltage Limits
0.85 to 1.1 Uc
Mechanical Durability
5 Mcycles
Rated Short-Time Withstand Current
2440 A (at 40°C for 10 s), 500 A (at 40°C for 15 min), 996 A (at 40°C for 1 min), 3050 A (at 40°C for 1 s), 1409 A (at 40°C for 30 s)
Rated Insulation Volts
600/1000V
Horsepower @ Three Phase - 240V AC
125 hp
Horsepower @ Three Phase - 208V AC
100 hp
Horsepower @ Three Phase - 480V AC
250 hp
Maximum Voltage Rating
1000V
Conventional Free Air Thermal Current
500 A (at 40°C)
Frequency
50/60 Hz
Terminal Connection Type
Bar

Description

The ABB - CTR, 3P, 312A, 20-60VDC/24-60VAC, 1/1 is an IEC Magnetic Contactor suitable for use in various industrial settings. It features a control circuit voltage limit of 0.85 to 1.1 Uc and a coil voltage range of 24V-60V AC and 20V-60V DC. The contactor has mechanical durability tested up to five million cycles under controlled conditions and operates within the frequency range of 50/60 Hz. Its electrical connection is facilitated by bars while its auxiliary contact form is configured as one normally closed (NC) and one normally open (NO).

Key Features:

• Auxiliary Contact Form: The product comes with an auxiliary contact form that includes one normally closed (NC) and one normally open (NO). • Coil Voltage: The device is rated for operation within voltage ranges of 20-60V DC or AC. • Mechanical Durability: The product has been tested under controlled conditions and demonstrated mechanical durability up to five million cycles. • Operating Time: Operating times have been observed at thirty-seven to forty-seven milliseconds for coil de-energization and NO contact opening, and twenty-five to fifty-five milliseconds for coil energization and NO contact closing in test environments. • Horsepower Ratings: It is designed with specifications that allow it accommodate horsepower ratings ranging from100hp at lower voltages up-to250hp at higher voltages based on manufacturer's testing results.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.