Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AF30-30-22-13, CTR, 3P, 32.2A, 100-250VAC/DC, 2/2

  • Mfr # AF30-30-22-13

  • Zoro # G9284139


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Coil Voltage
100V-250V AC/DC
Standards
IEC 60947-1/60947-4-1, EN 60947-1/60947-4-1, UL 508, CSA C22.2
Max. Operating Watts
15 kW (at 380/400V, 415V), 18.5 kW (at 440V, 500V, 690V), 9 kW (at 220/230/240V)
Net Weight
0.36 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF30-30-22-13
Zoro #
G9284139
UPC #
88861415382
Country of Origin
France

Dimensions

Working Height
3000 m
Overall Height
86 mm
Overall Width
45 mm
Overall Depth
119.5 mm

Details

Auxiliary Contact Form
2NC/2NO
Coil Voltage
100V-250V AC/DC
Standards
IEC 60947-1/60947-4-1, EN 60947-1/60947-4-1, UL 508, CSA C22.2
Max. Operating Watts
15 kW (at 380/400V, 415V), 18.5 kW (at 440V, 500V, 690V), 9 kW (at 220/230/240V)
Net Weight
0.36 kg
Rated Insulation Volts
600/690V
Rated Short-Time Withstand Current
350 A (at 40°C for 10 s), 50 A (at 40°C for 15 min), 150 A (at 40°C for 1 min), 700 A (at 40°C for 1 s), 225 A (at 40°C for 30 s)
Impulse Withstand Voltage
6 kV
Operating Time
13 to 98 ms (Coil De-energization and NC Contact Closing), 11 to 95 ms (Coil De-energization and NO Contact Opening), 38 to 90 ms (Coil Energization and NC Contact Opening), 40 to 95 ms (Coil Energization and NO Contact Closing)
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
IP Rating
IP20, IP40
Horsepower @ Three Phase - 208V AC
10 hp
Horsepower @ Three Phase - 240V AC
10 hp
Horsepower @ Single Phase - 240V AC
5 hp
Horsepower @ Three Phase - 480V AC
20 hp
Horsepower @ Single Phase - 120V AC
2 hp
Conventional Free Air Thermal Current
16/50 A (at 40°C)
Maximum Voltage Rating
690V
Terminal Connection Type
Screw
Frequency
50/60 Hz

Description

ABB CTR magnetic contactor, a three-pole IEC magnetic contactor with coil voltage rated 100–250 VAC/DC. It includes auxiliary contacts configured as 2NC/2NO and uses screw terminals for wiring. The unit has voltage and connection specifications compatible with control and power circuits, with dimensions and weight listed for reference.

Key features

  • Coil Voltage: 100–250 VAC/DC
  • Auxiliary Contact Form: 2NC/2NO
  • Electrical Connection: Screw Terminals
  • Poles: 3P
  • Width / Height / Depth: 45 mm / 86 mm / 119.5 mm
  • Net Weight: 0.36 kg
  • Hz: 50/60 Hz
  • Rated Voltage: 690 V
  • IP Rating: IP20, IP40
  • Impulse Withstand Voltage: 6 kV
  • Max. Operating Watts: 15 kW (380/400V, 415V); 18.5 kW (440V, 500V, 690V)
  • Standards: IEC 60947-1/60947-4-1, EN 60947-1/60947-4-1, UL 508, CSA C22.2
  • Thermal Amperage: 16/50 A (at 40°C)
  • Vibration Resistance: 4 G (Contactor Closed), 2 G (Contactor Open)
  • Working Height: Up to 3000 m
  • Depth / Height / Width (alternate format): 119.5 mm (depth), 86 mm (height), 45 mm (width)
  • Short-Time Withstand Current: 350 A (10 s @ 40°C), 50 A (15 min @ 40°C), 150 A (1 min @ 40°C), 700 A (1 s @ 40°C), 225 A (30 s @ 40°C)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.