Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AF65-30-11-13, CTR, 3P, 68A, 100-250VAC/DC, 1/1

  • Mfr # AF65-30-11-13

  • Zoro # G9283210


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
100V-250V AC/DC
IP Rating
IP10, IP20
Operating Time
19 to 105 ms (Coil De-energization and NC Contact Closing), 17 to 100 ms (Coil De-energization and NO Contact Opening ), 38 to 95 ms (Coil Energization and NC Contact Opening), 42 to 100 ms (Coil Energization and NO Contact Closing)
Rated Short-Time Withstand Current
600 A (at 40°C for 10 s), 110 A (at 40°C for 15 min), 250 A (at 40°C for 1 min), 1000 A (at 40°C for 1 s), 350 A (at 40°C for 30 s)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF65-30-11-13
Zoro #
G9283210
UPC #
88861415276
Country of Origin
France

Dimensions

Working Height
3000 m
Overall Depth
111 mm
Overall Height
125.5 mm
Overall Width
67 mm

Details

Auxiliary Contact Form
1NC/1NO
Coil Voltage
100V-250V AC/DC
IP Rating
IP10, IP20
Operating Time
19 to 105 ms (Coil De-energization and NC Contact Closing), 17 to 100 ms (Coil De-energization and NO Contact Opening ), 38 to 95 ms (Coil Energization and NC Contact Opening), 42 to 100 ms (Coil Energization and NO Contact Closing)
Rated Short-Time Withstand Current
600 A (at 40°C for 10 s), 110 A (at 40°C for 15 min), 250 A (at 40°C for 1 min), 1000 A (at 40°C for 1 s), 350 A (at 40°C for 30 s)
Net Weight
0.99 kg
Rated Insulation Volts
600/690V
Max. Operating Watts
18.5 kW (at 220/230/240V), 30 kW (at 380/400V), 37 kW (at 415V, 440V, 500V, 690V)
Impulse Withstand Voltage
6 kV
Vibration Resistance
3 G (Contactor Closed), 3 G (Contactor Open)
Horsepower @ Single Phase - 120V AC
5 hp
Horsepower @ Three Phase - 208V AC
20 hp
Horsepower @ Three Phase - 240V AC
25 hp
Horsepower @ Three Phase - 480V AC
50 hp
Horsepower @ Single Phase - 240V AC
15 hp
Frequency
50/60 Hz
Maximum Voltage Rating
690V
Conventional Free Air Thermal Current
16/105 A (at 40°C)
Terminal Connection Type
Screw

Description

ABB CTR is a three-pole IEC magnetic contactor with a current rating of 68 A and a coil voltage range of 100–250 VAC/DC. It includes an auxiliary contact configuration of 1NC/1NO (1NC/1NO) and uses screw terminals for wiring.

Auxiliary Contact Form: 1NC/1NO

  • Coil Voltage: 100V-250V AC/DC
  • Depth: 111 mm
  • Height: 125.5 mm
  • Width: 67 mm
  • Electrical Connection: Screw Terminals
  • Hz: 50/60 Hz
  • IP Rating: IP10, IP20
  • Impulse withstand voltage: 6 kV (per applicable standards)
  • insulation rating: 600/690 V (as per specifications)
  • rated operational voltage: 690 V (within manufacturer specifications)
  • maximum power ratings at specified voltages as per product specifications: 18.5 kW (at 220/230/240V), 30 kW (at 380/400V), 37 kW (at 415/440/500/690V)
  • Net Weight: 0.99 kg
  • Operating Time: typical operating times as provided in technical data sheets; actual performance may vary depending on conditions
  • Short-time withstand current ratings are based on testing conditions and do not imply guaranteed performance under all circumstances: 600 A (40°C for 10 s), 110 A (40°C for 15 min), 250 A (40°C for 1 min), 1000 A (40°C for 1 s), 350 A (40°C for 30 s)
  • rated operational voltage: 690 V (within manufacturer specifications)
  • Thermal Amperage: 16/105 A (at 40°C)
  • Vibration Resistance: 3 G (Contactor Closed), 3 G (Contactor Open)
  • Working Height: 3000 m
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.