Shop ABB
Create Account
CU SP 1HL LUG STDBRL No4 No10B GRY, 50PK
- Mfr # 54138SP
- Zoro # G124451730
product price:Â
$
1,927.99
/pk of 50, $38.56/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54138SP
- Zoro #
- G124451730
- UPC #
- 786210647067
- Country of Origin
- Mexico
Description
Copper One-Hole Lug, Standard Barrel, Max 35kV, Wire Size #4 AWG, #10 Bolt Size, Silver Plated, Die Code 29, Die Color Code Gray. General Characteristics. Category: Cable or wire lug. Number Of Holes: 1. Voltage Rating: 35 kV. Insulation: None. Material: Copper. Color: Gray. Dimensions and Classifications. Brand Name: Color Keyed / Blackburn. Standard: UL E9809. Stud Size: #10
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.