CU TP 2HL LUG LONG BRL 250 1/2B YEL, 10PK
- Mfr # LCN250
- Zoro # G624300569
product price:Â
$
22,629.99
/pk of 10, $2,263.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCN250
- Zoro #
- G624300569
- UPC #
- 783786032532
- Country of Origin
- Mexico
Description
Type LCN Copper Two-Hole Lug, Long Barrel, Max 35kV, Wire Size 250 kcmil, 1/2 Inch Bolt Hole, Tin Plated, Die Color Code Yellow. General Characteristics. Category : Cable or wire lug. Special Features : Made of high-conductivity seamless copper tubing. Tin plated for corrosion resistance. Cable Size : 250 kcmil. Number Of Holes : 2. Material : Copper. Color : Yellow. Dimensions and Classifications. Brand Name : Color Keyed / Blackburn. Standard : UL E9809. Stud Size : 1/2 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.