Shop ABB
See all product information
Create Account
Other Power Distribution Contacts and Accessories
- Mfr # 60284
- Zoro # G722983985
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Overall Length
7.78 in
Stud Size
1/2 in
Die Code
140
Material
Electro Tin Plated Wrought Aluminum
For Conductor Material
Aluminum/Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60284
- Zoro #
- G722983985
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 7.78 in
- Stud Size
- 1/2 in
Details
- Die Code
- 140
- Material
- Electro Tin Plated Wrought Aluminum
- For Conductor Material
- Aluminum/Copper
- Standards
- UL, CSA
Description
600 V to 35 kV, 1/2" Stud, 7.78" L, 1000 KCMIL, Electro Tin Plated Wrought Aluminum, 2-Hole, Blind End, Long, Straight Barrel, Compression Cable Lug
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.