Shop ABB
Create Account
CU TP 2HL LUG STD BRL No6 No10B BLU, 50PK
- Mfr # 256-30695-1153
- Zoro # G924451282
product price:Â
$
460.99
/pk of 50, $9.22/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 256-30695-1153
- Zoro #
- G924451282
- UPC #
- 786210632599
- Country of Origin
- Mexico
Description
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size #6 AWG, #10 Inch Bolt Size, 1/2 Inch Hole Spacing, Tin Plated, Die Color Code Blue, Die Code 24. Category: Cable or wire lug. Cable Size: 6 AWG. Number Of Holes: 2. Voltage Rating: 35 kV. Insulation: None. Material: Copper. Standard: UL E9809. Stud Size: #10