Shop ABB
Create Account
CU TP 2HL LUG STND BRL 4/0 1/4B YEL, 10PK
- Mfr # 256-30695-835
- Zoro # G024451854
product price:Â
$
140.99
/pk 10, $14.10/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 256-30695-835
- Zoro #
- G024451854
- UPC #
- 786210879970
- Country of Origin
- Mexico
Description
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 4/0 Weld 550/24, 1/4 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Color Code Yellow, Die Code 62. Category: Cable or wire lug. Cable Size: 4/0 AWG. Number Of Holes: 2. Voltage Rating: 35 kV. Insulation: None. Material: Copper. Standard: UL E9809. Stud Size: 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.