Shop GARDNER BENDER
See all product information
Create Account
GreenGard Wire Connector, 14 to 10 AWG Wire, Copper Contact, Thermoplastic Housing Material, Green
- Mfr # 25-095
- Zoro # G007373067
product price:Â
$
10.39
/ea
Key Features
Type
Twist-On
Color
Green
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Insulation Material
Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25-095
- Zoro #
- G007373067
- UPC #
- 32076031893
- Country of Origin
- China
- Item
- Wire Connector
- Type
- Twist-On
- Color
- Green
- Insulation Material
- Thermoplastic
- Termination Style
- Twist-On
- Maximum Operating Temperature
- 105 Degrees C
- UL 94 Flammability Rating
- V-2
Dimensions
- Maximum Wire Size
- 10 AWG
- Minimum Wire Size
- 14 AWG
Description
GB's GreenGard grounding wire connectors are specifically designed for making positive ground connections and feature the same live action as GB's WingGard connections with the added plating protection for corrosion resistance in grounding applications Green in color and features a hole at the top of the connector for feeding the grounding wire through for sure connections
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.