Shop ABB
Create Account
CU TP BLNK TNGE LUG LONG 250 YEL
- Mfr # 54868BEBT
- Zoro # G624450967
product price:Â
$
17.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54868BEBT
- Zoro #
- G624450967
- UPC #
- 786210823690
- Country of Origin
- Mexico
Description
Copper Blank Tongue Lug, Long Barrel, Blind End, Max 35kV, Wire Size 250 kcmil, Tin Plated, Die Color Code Yellow, Die Code 62. General Characteristics. Category: Cable or wire lug. Cable Size: 250 kcmil. Number Of Holes: 0. Voltage Rating: 35 kV. Insulation: None. Material: Copper. Color: Red. Dimensions and Classifications. Brand Name: Color Keyed / Blackburn. Standard: UL E9809
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.