Shop 3M

One Hole Lug Compress Conct, 4 AWG, PK50

  • Mfr # 30019
  • Zoro # G5748355

product price: 
$
331.99
/pk of 50, $6.64/ea
Free Shipping & Returns

Key Features

For Wire Size
4 AWG
For Conductor Material
Copper
For Stud Size
1/4 in
Material
Copper
Barrel Size
Short
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
30019
Zoro #
G5748355
UPC #
00054007124511
Country of Origin
Chile
Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
No
Die Code
8, 95
Color Code
Gray
Standards
CSA Certified, UL Listed
Plate Material
Tin
Peep Hole
No
Connector Type
Standard Barrel
Hole Center to End
0.37 in
Tongue Style
Standard
Termination Style
Crimp
Special Features
Corrosion Resistance, Good Conductivity, Reliable Performance, Secure Fit
RoHS Compliant
Yes
For Wire Type
Stranded
Contact Finish
Tin
Barrel Style
Chamfered
Maximum Voltage
35 kV
Maximum Operating Voltage
35 kV
Lug Type
Compression Lugs
Number of Stud Holes
1
Product Series
30000
Center of Hole to End of Pad
0.37 in
For Use With
Copper Conductor Only
Connector Description
One Hole
Number of Holes
1
Shell Material
Copper
Traction Material
Copper

Dimensions

For Wire Size
4 AWG
For Stud Size
1/4 in
Barrel Size
Short
Tongue Width
0.48 in
Width
0.485"
Barrel Length
Short
Cable Size
4 AWG
Length
1.94"
Length (Straight Wireway)
1.94 in
Overall Length
1.94 in
For Stranded Copper Wire Size - Maximum
4 AWG
Barrel Outside Diameter
0.34 in
Tongue Length
0.89 in
Overall Width
0.49 in
Barrel Inside Diameter
0.24 in
Wire Rope Length
1.94 in

Description

Compression Lugs, Barrel Size Standard, Color Code Gray, Die Code 8, 95, Tongue Angle Straight, Tongue Width 0.48 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Maximum 4 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL Listed, Number of Holes 1, RoHS Compliant Yes, Barrel Inside Diameter 0.24 in, Barrel Outside Diameter 0.34 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.