Shop ABB
See all product information
Create Account
Disconnect Switches
- Mfr # EOT32U3S4-P
- Zoro # G822984516
product price:Â
$
553.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
Standards
IEC 60947-1,-3/UL 508, CSA
Voltage
600 V
Current Rating
40 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EOT32U3S4-P
- Zoro #
- G822984516
- UPC #
- 080432557143
- Country of Origin
- United States
- Number of Poles
- 3
- Standards
- IEC 60947-1,-3/UL 508, CSA
- Voltage
- 600 V
- Current Rating
- 40 A
Description
3.28" x 5.28" x 8.5", 220/240/480/600 V 3-Phase, 40 A, 10/20/25 HP, 3-Pole, NEMA 4/4X, Stainless Steel, Black Pistol Handle, Screw Terminal, Enclosed Disconnect Switch
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.