Zoro Homepage

DP Contr, 25A, 2P, CoIL24V AC

  • Mfr # DP25C2P-F

  • Zoro # G300720308


product price: $60.29
/ea

Key Features

Coil Voltage
24V AC
Number of Poles
2
Full Load Current - Inductive
25 A
Series
DP25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP25C2P-F
Zoro #
G300720308
UPC #
-
Country of Origin
China

Details

Item
Definite Purpose Contactor
Coil Voltage
24V AC
Number of Poles
2
Full Load Current - Inductive
25 A
Series
DP25

Description

DP ConTR,25A,2P,CoIL24V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.