Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DP Contr, 30A, 3P, CoIL120V

  • Mfr # DP30C3P-1/SS

  • Zoro # G200720415


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
120V
Number of Poles
3
Full Load Current - Inductive
30 A
Series
DP30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP30C3P-1/SS
Zoro #
G200720415
UPC #
-
Country of Origin
China

Details

Item
Definite Purpose Contactor
Coil Voltage
120V
Number of Poles
3
Full Load Current - Inductive
30 A
Series
DP30

Description

DP ConTR,30A,3P,CoIL120V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.