DP Contr, 40A, 4P, CoIL24V DC
Mfr # DPE40C4P-81
Zoro # G000720448
product price: $300.99
/ea
Free Shipping & Returns
Key Features
Coil Voltage
24V DC
Number of Poles
4
Terminal Connection Type
Quick Connect
Full Load Current - Inductive
40 A
Series
DPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPE40C4P-81
Zoro #
G000720448
UPC #
-
Country of Origin
China
Details
Item
Definite Purpose Contactor
Coil Voltage
24V DC
Number of Poles
4
Terminal Connection Type
Quick Connect
Full Load Current - Inductive
40 A
Series
DPE
Description
DP ConTR,40A,4P,CoIL24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.