Zoro Homepage

DP90C3P-1, DP CONTR, 90A, 3P, 120VAC

  • Mfr # DP90C3P-1

  • Zoro # G2047769


product price: $776.99
/ea
Free Shipping & Returns

Key Features

Standards
IEC 60947-4-1UL 508
Horsepower Rating UL/CSA
(110 ... 120 V AC) Single Phase 7.5 Hp(208 V AC) Three Phase 30 Hp(220 ... 240 V AC) Single Phase 20 Hp(220 ... 240 V AC) Three Phase 25 Hp(440 ... 480 V AC) Three Phase 50 Hp(550 ... 600 V AC) Three Phase 50 Hp
Full Load Amps Motor Use
90 A
Rated Control Supply Voltage (Us)
120 V AC
Product Net Height
132.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP90C3P-1
Zoro #
G2047769
UPC #
80432555225
Country of Origin
Unknown

Dimensions

Product Net Height
132.1 mm
Product Net Depth / Length
130 mm
Product Net Width
88 mm

Details

Standards
IEC 60947-4-1UL 508
Horsepower Rating UL/CSA
(110 ... 120 V AC) Single Phase 7.5 Hp(208 V AC) Three Phase 30 Hp(220 ... 240 V AC) Single Phase 20 Hp(220 ... 240 V AC) Three Phase 25 Hp(440 ... 480 V AC) Three Phase 50 Hp(550 ... 600 V AC) Three Phase 50 Hp
Full Load Amps Motor Use
90 A
Rated Control Supply Voltage (Us)
120 V AC
Number of Main Contacts NO
3
Locked Rotor Amps
(480 V AC) 600 A(600 V AC) 480 A
Full Load Amps AC Resistance (Heating)
(600 V AC) 120 A
Rated Frequency (f)
Control Circuit 50 HzControl Circuit 60 Hz
Ambient Air Temperature
Operation -40 ... +65 °C

Description

DP CONTR, 90A,3P,120VAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.