Zoro Homepage

Electrical Box, 12 cu in, Handy Box Type, 1 Gang

  • Mfr # B112HBR

  • Zoro # G307067390


product price: $8.19
/ea

Key Features

Capacity
12 cu in
Box Type
Handy
Number of Gangs
1 Gang
Length
4 in
Width
1-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B112HBR
Zoro #
G307067390
UPC #
34481150732
Country of Origin
United States

Dimensions

Length
4 in
Width
1-7/8 in
Depth
2-1/8 in

Details

Item
Electrical Box
Capacity
12 cu in
Box Type
Handy
Number of Gangs
1 Gang
Color
Gray
Special Functions
Thermoplastic construction that will not rust or conduct electricity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.