Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Electrical Box, 12.5 cu. in., Switch, Steel A254-25

Electrical Box, 12.5 cu. in., Switch, Steel (Discontinued)

  • Mfr # A254-25
  • Zoro # G2545646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A254-25
Zoro #
G2545646
UPC #
-
Country of Origin
Unknown

Dimensions

Width
2"
Depth
2-1/2"
Height
3"

Details

Item
Electrical Box
Capacity
12.5 cu. in.
Box Type
Switch
Material
Steel
Color
Silver
Standards
UL E2969
Number of Gang
Non-Gangable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.