Zoro Homepage

Electrical Box, 15.16 cu in, Junction Box Type, PVC, Round Shape

  • Mfr # E970CDE-CTN

  • Zoro # G308284635


product price: $20.99
/ea
Sold in multiples of 5 for $104.95

Key Features

Capacity
15.16 cu in
Box Type
Junction
Material
PVC
Box Shape
Round
Conduit Size
3/4 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E970CDE-CTN
Zoro #
G308284635
UPC #
34481182610
Country of Origin
United States

Dimensions

Conduit Size
3/4 Inch

Details

Item
Electrical Box
Capacity
15.16 cu in
Box Type
Junction
Material
PVC
Box Shape
Round

Description

12, 34, PVC Junction Box, Type X Access Fitting, 4 Knock Out Type Socket Openings, 90 Degree Spacing, Includes Cover, Gasket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.