Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 16 cu in, Wall Box Type, 1 Gang, PVC

  • Mfr # A58381DCAR

  • Zoro # G311362467


product price: $5.95
/ea
Sold in multiples of 5 for $29.75

Key Features

Capacity
16 cu in
Box Type
Wall
Number of Gangs
1 Gang
Material
PVC
Length
2.92 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A58381DCAR
Zoro #
G311362467
UPC #
-
Country of Origin
United States

Dimensions

Length
2.92 in
Overall Width
2.06 in
Overall Depth
2.98 in

Details

Item
Electrical Box
Capacity
16 cu in
Box Type
Wall
Number of Gangs
1 Gang
Material
PVC
Color
Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.