Zoro Homepage

Electrical Box, 17 cu in, Old Work Outlet Box Type, 1 Gang, PVC, Rectangular Shape

  • Mfr # B117RSWR

  • Zoro # G311362535


product price: $9.85
/ea

Key Features

Capacity
17 cu in
Box Type
Old Work Outlet
Number of Gangs
1 Gang
Material
PVC
Length
3.64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B117RSWR
Zoro #
G311362535
UPC #
-
Country of Origin
United States

Dimensions

Length
3.64 in
Overall Width
4.07 in
Overall Depth
2 in

Details

Item
Electrical Box
Capacity
17 cu in
Box Type
Old Work Outlet
Number of Gangs
1 Gang
Material
PVC
Box Shape
Rectangular
Color
Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.