Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 18 cu in, FSC Box Type, 1 Gang, PVC

  • Mfr # E981EFN-CTN

  • Zoro # G507905607


product price: $11.79
/ea
Sold in multiples of 2 for $23.58

Key Features

Capacity
18 cu in
Box Type
FSC
Number of Gangs
1 Gang
Material
PVC
Length
4.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E981EFN-CTN
Zoro #
G507905607
UPC #
34481048992
Country of Origin
United States

Dimensions

Length
4.54 in
Overall Width
2.80 in
Overall Depth
2.30 in
Conduit Size
3/4 in

Details

Item
Electrical Box
Capacity
18 cu in
Box Type
FSC
Number of Gangs
1 Gang
Material
PVC
Color
Gray

Description

34, PVC, Field Service Continuous Box, Single Gang

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.