Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 18 cu in, Old Work Outlet Box Type, 1 Gang, Polycarbonate, Round Shape

  • Mfr # B618RR

  • Zoro # G607905446


product price: $5.89
/ea
Sold in multiples of 75 for $441.75

Key Features

Capacity
18 cu in
Box Type
Old Work Outlet
Number of Gangs
1 Gang
Material
Polycarbonate
Length
4-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B618RR
Zoro #
G607905446
UPC #
34481100584
Country of Origin
United States

Dimensions

Length
4-1/4 in
Overall Width
4-1/4 in
Overall Depth
2-3/4 in

Details

Item
Electrical Box
Capacity
18 cu in
Box Type
Old Work Outlet
Number of Gangs
1 Gang
Material
Polycarbonate
Box Shape
Round
Color
Blue
Mounting
Swing Clamps

Description

Ceiling Round Old Work Box, 18 CUIN Capacity, 4 Diameter x 234 Deep PVC, 3 Swing Out Retainer Arms, 4 Integral Clamps, For Light Fixture Only, Not For Use With Ceiling Fans

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.