Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 20 cu in, Ceiling Box Type, 1 Gang, Polycarbonate, Round Shape

  • Mfr # B620KR-UPC

  • Zoro # G507905454


product price: $9.49
/ea
Sold in multiples of 3 for $28.47

Key Features

Capacity
20 cu in
Box Type
Ceiling
Number of Gangs
1 Gang
Material
Polycarbonate
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B620KR-UPC
Zoro #
G507905454
UPC #
34481100850
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Depth
2-1/4 in

Details

Item
Electrical Box
Capacity
20 cu in
Box Type
Ceiling
Number of Gangs
1 Gang
Material
Polycarbonate
Box Shape
Round
Color
Blue

Description

Carlon, 4 round PVC ceilingoutlet box, 214 inch deep with adjustable bar hanger 30 40 combination with 6 integral clamps, Hanging bar is adjustable from 1438 in to 2250 in Fixture spacing for 234 in 312 in 20 cubic in capacity Constructed of a blue color polycarbonate material For light fixtures junction boxes, Not for use with ceiling fans Listed for fixture support up to 50 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.