Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 20 cu in, Outlet Box Type, 2 Gangs, Square Shape

  • Mfr # A5215DR-CAR

  • Zoro # G007905343


product price: $4.89
/ea
Sold in multiples of 5 for $24.45

Key Features

Capacity
20 cu in
Box Type
Outlet
Number of Gangs
2 Gangs
Length
4 in
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A5215DR-CAR
Zoro #
G007905343
UPC #
34481074007
Country of Origin
United States

Dimensions

Length
4 in
Overall Width
4 in
Overall Depth
1-1/2 in
Conduit Size
1/2 in

Details

Item
Electrical Box
Capacity
20 cu in
Box Type
Outlet
Number of Gangs
2 Gangs
Box Shape
Square
Color
Blue

Description

2 Gang, ENT Quick Connect Blue Smurf Switch Outlet Box, 4x 4 112 With 12 Knockout, 20 CUIN For Electrical NonMetallic Tubing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.