Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 20 cu in, Square Box Type, 2 Gangs, PVC, Square Shape

  • Mfr # A5215ERCAR

  • Zoro # G311333986


product price: $7.15
/ea
Sold in multiples of 4 for $28.60

Key Features

Capacity
20 cu in
Box Type
Square
Number of Gangs
2 Gangs
Material
PVC
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A5215ERCAR
Zoro #
G311333986
UPC #
-
Country of Origin
United States

Dimensions

Length
4 in
Overall Width
4 in
Overall Depth
1.60 in
Conduit Size
3/4 in

Details

Item
Electrical Box
Capacity
20 cu in
Box Type
Square
Number of Gangs
2 Gangs
Material
PVC
Box Shape
Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.