
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SN-21-DV
Zoro #
G2206128
UPC #
-
Country of Origin
Unknown
Dimensions
Width
4"
Depth
3-7/16"
Height
3-5/8"
Details
Item
Electrical Box
Capacity
20.5 cu. in.
Box Type
Outlet
Material
PVC
Color
Blue
Standards
UL E11461
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.