Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 21 cu in, Outlet Box Type, 1 Gang

  • Mfr # B121ADJH

  • Zoro # G708332431


product price: $8.05
/ea
Sold in multiples of 12 for $96.60

Key Features

Capacity
21 cu in
Box Type
Outlet
Number of Gangs
1 Gang
Length
3.65 in
Overall Width
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B121ADJH
Zoro #
G708332431
UPC #
34481011385
Country of Origin
United States

Dimensions

Length
3.65 in
Overall Width
2-1/2 in
Overall Depth
3.32 in

Details

Item
Electrical Box
Capacity
21 cu in
Box Type
Outlet
Number of Gangs
1 Gang
Color
Blue
Standard
UL E11461

Description

Single Gang, Horizontal AdjustABox, Allows Installer To Adjust Box To Any Thickness From 0 To 134 After Installation, Comes Preset At 12, 21CUIN Capacity, To Install Simply Clip Included Bracket Onto Stud, Turning The Screw Adjust Box In Or Out To Make It Flush With Any Wall Covering, UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.