
Electrical Box, 21 cu in, Square Box Type, Steel (Discontinued)
- Mfr # Phased Out
- Zoro # G910027798
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Phased Out
Zoro #
G910027798
UPC #
785991164350
Country of Origin
Australia
Dimensions
Length
4 in
Conduit Size
3/4 in
Depth
1-1/2 in
Width
4 in
Details
Item
Electrical Box
Capacity
21 cu in
Box Type
Square
Material
Steel
Color
Silver
Opening Shape
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.