Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 22 cu in, New Work Outlet Box Type, 1 Gang, PVC

  • Mfr # B122A-UPC

  • Zoro # G707905643


product price: $1.89
/ea
Sold in multiples of 10 for $18.90

Key Features

Capacity
22 cu in
Box Type
New Work Outlet
Number of Gangs
1 Gang
Material
PVC
Length
3-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B122A-UPC
Zoro #
G707905643
UPC #
34481111580
Country of Origin
United States

Dimensions

Length
3-3/4 in
Overall Width
2-1/4 in
Overall Depth
3-1/2 in

Details

Item
Electrical Box
Capacity
22 cu in
Box Type
New Work Outlet
Number of Gangs
1 Gang
Material
PVC
Color
Blue
Standard
UL E11461

Description

Blue, Single Gang, 225 CUIN, New Work, PVC Switch Outlet Box, With Captive Nails, 334 x 214 x 312, 4 Knockouts, 2 Each End, Leveling Guides

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.